
ABB NF40E-13 4NO 100-250V 50/60HZ-DC NF Series Contactor Relay
Description
NF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available.
Specifications
Brand Name | ABB | Item Name | Contactor Relay |
Voltage Rating | 690 VAC | Amperage Rating | 16 A |
Frequency Rating | 50/60 Hz | Coil Rating | 100 - 250 VAC at 50/60 Hz, 100 - 250 VDC |
Number of Poles | 4 | Contact Configuration | 4 NO, 0 NC |
Terminal Connection | Screw | Operating Cycles | 6000 Mechanical |
Degree of Protection | IP20, IP40 | Temperature Rating | -40 to 70 °C |
Dimensions | 77 mm L x 45 mm W x 86 mm H | Standards | BV, CB, CCC, CQC, LES, RMRS, CSA C22.2 N°14 Certified, cURus Listed, EN 60947-5-1, IEC 60947-5-1, UL 508 Listed |
Application | For Switching Auxiliary and Control Circuits | UPC | 804325556132 |
Packages
1 - UNIT - 1 |