Abbotsford
abbnf22e11

ABB NF22E-11 24-60V50/60HZ 20-60VDC NF Contactor Relay

Price $64.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NF22E-11

Description

NF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically" symbol on the contactor relay side) Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.

Specifications

Brand Name ABB Item Name Contactor Relay
Voltage Rating 24 - 60 V Amperage Rating 2 A at 690 VAC, 6 A at 24/127 VAC, 0.1 A at 600 VDC, 6 A at 24 VDC
Frequency Rating 50/60 Hz Number of Poles 4
Contact Configuration 2 NO, 2 NC Terminal Connection Screw
Degree of Protection IP20 Temperature Rating -40 to 70 °C
Dimensions 45 mm W x 77 mm D x 86 mm H Standards UL 508, CSA Certified, IEC 60947-5-1 and EN 60947-5-1
UPC 804325555951

Packages

1 - UNIT - 1