
ABB NF22E-13 2NO 2NC 100-250V 50/60HZ-DC NF Series Contactor Relay
Description
NF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available.
Specifications
Brand Name | ABB | Item Name | Contactor Relay |
Voltage Rating | 100 - 250/690 VAC | Amperage Rating | 2 A at 500/690 VAC, 3 A at 400/440 VAC, 4 A at 220/240 VAC, 6 A at 24/127 VAC, 0.1 A at 600 VDC, 0.13 A at 500 VDC, 0.15 A at 400 VDC, 0.27 A at 220/250 VDC, 0.55 A at 110/125 VDC, 1 A at 72 VDC, 2.8 A at 48 VDC, 6 A at 24 VDC |
Frequency Rating | 50/60 Hz | Coil Rating | 100 - 250 VAC at 50/60 Hz, 100 - 250 VDC |
Number of Poles | 4 | Contact Configuration | 2 NO, 2 NC |
Terminal Connection | Screw | Operating Cycles | 6000 Mechanical |
Degree of Protection | IP20, IP40 | Temperature Rating | -40 to 70 °C |
Dimensions | 77 mm L x 45 mm W x 86 mm H | Standards | BV, CB, CCC, CQC, LES, RMRS, CSA C22.2 N°14 Certified, cURus Listed, EN 60947-5-1, IEC 60947-5-1, UL 508 Listed |
Application | For Switching Auxiliary and Control Circuits | UPC | 804325555975 |
Packages
1 - UNIT - 1 |