
ABB NF22E-14 250-500V50/60HZ-DC Contactor Relay
Description
The NF22E-14 is a 690 V IEC or 600 UL 4-pole contactor relay with screw terminals, used for switching auxiliary and control circuits. Thanks to the AF technology, the contactor relay has a wide control voltage range (250-500 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. NF contactor relays have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories. These contactor relays include mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and are side-marked with the "Mechanically Linked" symbol.
Specifications
Brand Name | Thomas & Betts | Item Name | Contactor Relay |
Series | NF | Voltage Rating | 690 V |
Amperage Rating | 2 A at 500/690 VAC, 3 A at 400/440 VAC, 4 A at 220/240 VAC, 6 A at 24/127 VAC, 0.1 A at 600 VDC, 0.13 A at 500 VDC, 0.15 A at 400 VDC, 0.27 A at 220/250 VDC, 0.55 A at 110/125 VDC, 1 A at 72 VDC, 2.8 A at 48 VDC, 6 A at 24 VDC | Frequency Rating | 50/60 Hz |
Coil Rating | 250 - 500 VAC at 50/60 Hz, 250 - 500 VDC | Number of Poles | 4 |
Contact Configuration | 2 NO - 2 NC | Terminal Connection | Screw |
Operating Cycles | 6000 Mechanical | Degree of Protection | IP20, IP40 |
Temperature Rating | -40 to 70 °C | Dimensions | 77 mm L x 45 mm W x 86 mm H |
Standards | IEC 60947-5-1 and EN 60947-5-1, UL 508, CSA C22.2 N°14 | Application | For Switching Auxiliary and Control Circuits |
UPC | 804325555982 |
Packages
1 - UNIT - 1 |