ABB ELECTRIFICATION CANADA INC NF31E-11 RELAY,3NO,1NC,24-60V50/60HZ,20-6
Description
4 pole, NF control relay with control voltage range of 24-60V AC/DC and 3 NO and 1 NC standard auxiliary contacts
Specifications
Brand Name | ABB | Item Name | Control Relay |
Voltage Rating | 24 - 60 V | Standards | CSA C22.2 N 14, EN 60947-5-1, IEC 60947-5-1, UL 508 |
Application | For applications that require small control relays with 3 NO and 1 NC contacts | UPC | 804325556033 |
Packages
1 - UNIT - 1 |