ABB MCRA022ATJ 120V 2NO/2NC GE Controls AC Operated Control Relay
Description
Control relay for contact rating A600, Q300. Standard screw mounting type. 120 V at 60 Hz and 110 V at 50 Hz AC coil voltage. AC operated. 2NO-2NC contact block.
Specifications
Brand Name | GE | Item Name | IEC Control Relay |
Type | Mini | Voltage Rating | 120 V |
Frequency Rating | 50/60 Hz | Contact Configuration | 2 NO, 2 NC |
Terminal Connection | Screw | Mounting | DIN Rail/Panel |
Degree of Protection | IP20 | NEMA Rating | NEMA A600, Q300 |
Standards | IEC/EN60947-1, EN/60947-5-1 | UPC | 425095000238 |
Packages
1 - UNIT - 1 |