
ABB RL4RA004TJ RELAY CONT 4NC 120V
Description
Control relay, 4-contact. 120 VAC at 60 Hz and 110 VAC at 50 Hz voltage. A600, P600 contact rating. 85 to 110 VAC pick-up voltage.
Specifications
Brand Name | GE | Item Name | IEC Control Relay |
Voltage Rating | 120 V | Amperage Rating | 10 A |
Frequency Rating | 50/60 Hz | Coil Rating | 110 V at 50 Hz, 120 V at 60 Hz |
Number of Poles | 4 | Contact Configuration | 4 NC |
Terminal Connection | Screw | Mounting | DIN Rail |
NEMA Rating | NEMA A600, P600 | Standards | UL Listed, CSA Certified, IEC-947 and CE Certified |
UPC | 017018040331 |
Packages
1 - UNIT - 1 |