ABB RL4RA022TJ GE Industrial Solution IEC Control Relay Relays & Timers - Control
Description
GE Industrial RL4RA022TJ 4-pole, 10 A control relay with 2 N.O/2 N.C. contacts and a 120 V 50/60 Hz AC coil. The RL4R can be mounted on standard 35 mm DIN rail and up to 4 poles of auxiliaries can be added totaling 8 poles for switching purposes.
Specifications
Brand Name | GE | Item Name | IEC Control Relay |
Series | RL4R | Voltage Rating | 110 V |
Amperage Rating | 5/10 A | Frequency Rating | 50/60 Hz |
Coil Rating | 120 - 600 VAC | Number of Poles | 4 |
Contact Configuration | 2 NO, 2 NC | Terminal Connection | Threaded/Quick-Connect |
Mounting | DIN Rail | Application | For Electrical Distribution and Control |
UPC | 017018040232 |
Packages
1 - UNIT - 1 |