Abbotsford
gecrl4ra040tj

ABB RL4RA040TJ RELAY CONT 4NO 120V

Price $63.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RL4RA040TJ

Description

Control Relay, Ac Operated; Coil Voltage 110 Vac At 50 Hz, 120 Vac At 60 Hz; Contact Configuration 4no; Contact Voltage 690 V (ac15), 440 V (dc13); Contact Current 2 Ampere At 690 V (ac15), 0.35 Ampere At 440 V (dc13); Screw/quick Connect Terminal

Specifications

Brand Name GE Item Name IEC Control Relay
Voltage Rating 120 V Amperage Rating 2 A at 690 V, 0.35 A at 440 V
Frequency Rating 50/60 Hz Coil Rating 110 V at 50 Hz, 120 V at 60 Hz
Number of Poles 4 Contact Configuration 4 NO
Terminal Connection Screw/Quick Connect Mounting DIN Rail
UPC 017018040034

Packages

1 - UNIT - 1