![gecrl4rd022tk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/277683890.jpg?preset=medium)
ABB RL4RD022TK 2no 2nc 125VDC General Electric Relay Contactor
Description
Control Relay, 4-P 2NO/2NC, 125VDC Coil. Alternating current up to 690 V. Direct current up to 440 V. Screw Terminals. Standard 35 mm DIN-rail mounting.
Specifications
Brand Name | GE | Item Name | Control Relay |
Series | RL4R Series | Voltage Rating | 690 VAC, 440 VDC |
Amperage Rating | 5 A, 10 A | Coil Rating | 125 VDC |
Number of Poles | 4 | Contact Configuration | 2 NO, 2 NC |
Terminal Connection | Screw | Mounting | DIN-Rail |
Standards | UL Listed | UPC | 017018130728 |
Packages
1 - UNIT - 1 |