Abbotsford
gecrl4rd040tb

ABB RL4RD040TB 4no 12VDC General Electric Relay Contactor

Price $100.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RL4RD040TB

Description

Control relay, 4-contact. 12 VDC voltage. A600, P600 contact rating. 80 to 110 VDC pick-up voltage.

Specifications

Brand Name GE Item Name Control Relay
Series RL4R Series Amperage Rating 20 A
Coil Rating 12 VDC Contact Configuration 4 NO
Terminal Connection Screw UPC 017018130001

Packages

1 - UNIT - 1