ABB RL4RD040TD 4no 24VDC 4 Pole General Electric Relay Contactor
Specifications
Brand Name | GE | Item Name | Control Relay |
Series | RL4R Series | Amperage Rating | 5 A, 10 A |
Coil Rating | 24 VDC | Number of Poles | 4 |
Contact Configuration | 4 NO | Terminal Connection | Screw |
Mounting | DIN-Rail | Standards | UL Listed |
UPC | 017018130063 |
Packages
1 - UNIT - 1 |