
ABB N22E-84 4 Pole 2no 2nc 110/120V Coil T&B® N Series Control Relay
Description
Loss voltage relay 0.204 kilogram
Specifications
Brand Name | ABB | Item Name | Control Relay |
Type | Inline | Voltage Rating | 600 VAC, 250 VDC |
Amperage Rating | 10 A at 600 VAC, 2.5 A at 250 VDC | Frequency Rating | 50/60 Hz |
Coil Rating | 110 V at 50 Hz, 120 V at 60 Hz | Number of Poles | 4 |
Contact Configuration | 2 NC, 2 NO | Terminal Connection | Screw |
Mounting | 35 mm DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -40 to 55 °C | Dimensions | 44 mm W x 74 mm D x 74 mm H |
Standards | UL Listed, CSA Certified | UPC | 804325629300 |
Packages
1 - UNIT - 1 |