IDEC RH2B-UAC24V 10Amp 24VAC IDEC RH Series Compact Power Relay, DPDT, Standard
Description
Dpdt Blade Relay
Specifications
Brand Name | IDEC | Item Name | Control Relay |
Type | General Purpose, Plug-In | Series | RH |
Voltage Rating | 240 VAC | Amperage Rating | 10 A |
Coil Rating | 24 VAC | Contact Configuration | DPDT |
Terminal Connection | Blade Plug-In | Contact Material | Silver Cadmium Oxide |
Operate Time | 20 Millisecond | Release Time | 20 Millisecond |
Mounting | Socket | Dimensions | 0.819 in x 1.07 in x 1.39 in |
Standards | UL Listed, CSA Certified, CE Certified, TUV Approved | UPC | 993307645961 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |