
NVENT THERMAL AC0006 20A 120V NuHeat Input and Load Heat Relay
Description
Relay 120 V input & load relay 25 Amps
Specifications
Brand Name | nVent NUHEAT | Item Name | Mechanical Relay |
Type | Mechanical | Voltage Rating | 120 V |
Amperage Rating | 25 A | Application | For Radiant Floor Heating |
UPC | 620713004135 |
Packages
1 - UNIT - 1 |