SIEMENS CANADA 3RH1140-1AK60 125V Siemens Control Relay 4NO Size S00
Description
SIEP 3RH1140-1AK60 120V 4NO RELAY
Specifications
Brand Name | Siemens | Item Name | Control Relay |
Voltage Rating | 110 - 120 VAC | Amperage Rating | 3 A |
Frequency Rating | 50/60 Hz | Contact Configuration | 4 NO |
Terminal Connection | Screw Terminal | UPC | 754554416298 |
Packages
1 - UNIT - 1 |