Abbotsford
sie3th42620ak6

SIEMENS 3TH42620AK6 RELAY 8 P 120V 62E

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3TH42620AK6

Description

Contactor relay with screw terminals and 6NO-2NC contacts.

Specifications

Brand Name Siemens Item Name Contactor Relay
Type DC Operation Voltage Rating 110 - 120 VAC
Contact Configuration 6 NO, 2 NC Terminal Connection Screw
Temperature Rating -25 to 55 °C Dimensions 102 mm D x 78 mm H
UPC 754554244594

Packages

1 - UNIT - 1