![carrcp11003115120vac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133486618.jpg?preset=medium)
CARLO GAVAZZI RCP11003115/120VAC Electromechanical Relay Monostable
Description
The RCP relay can be used for a wide range of industrial applications. Available in 2 or 3 changeover contact configuration, Octal or Undecal version. 8 or 11-pin socket mounting. 2 or 3 change over contacts. Long life (minimum 100.000 electrical operations) at 10 A 250 VAC /30 VDC. Switching capacity 12 A (5x104 cycles). AC coils 6 to 230 VAC. DC coils 6 to 110 VDC. Matched sockets available. Standard with LED, Push with arm and Flag. Conform to CE low voltage directive.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay |
Power Rating | 1.5 W | Operating Cycles | 10000000 Mechanical, 100000 Electrical |
Contact Configuration | 3PDT - 3 CO | Type | Monostable |
Series/Model | RCP | Contact Rating | 10 A |
Coil Rating | 115/120 VAC | Operate Time | 30 Millisecond |
Release Time | 20 Millisecond | Pickup Voltage | 88 VAC at 20 °C, 95 VAC at 40 °C |
Connection | Undecal Plug | Contact Material | Silver Alloy |
Drop Down Voltage | 36 VAC at 20 °C, 38.8 VAC at 40 °C | Mounting | 11 Pin Socket |
Resistance | 11000 ? | Temperature Rating | -40 to 55 °C |
Dimensions | 35.5 mm W x 35.5 mm D x 56 mm H | Standards | IMQ, UL Listed, TUV, CSA Certified, CE |
Application | For a Wide Range of Industrial Applications |
Packages
10 - UNIT - (10) |