![carrcp1100324vac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133486607.jpg?preset=medium)
CARLO GAVAZZI RCP1100324VAC Electromechanical Relay Monostable
Description
Carlo Gavazzi general purpose relays provide the user with a reliable switching solution. Both 8 and 11 pin socket mounting options with industry standard Octal termination. 2 or 3 Changeover options available. AC Coils range from 6 to 230V ac. DC Coils range from 6 to 110V dc. Exceptionally reliable thanks to robust construction.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay |
Power Rating | 1.5 W | Operating Cycles | 10000000 Mechanical, 100000 Electrical |
Contact Configuration | 3PDT - 3 CO | Type | Monostable |
Series/Model | RCP | Contact Rating | 10 A |
Coil Rating | 24 VAC | Operate Time | 30 Millisecond |
Release Time | 20 Millisecond | Pickup Voltage | 19.2 VAC at 20 °C, 20.7 VAC at 40 °C |
Connection | Undecal Plug | Contact Material | Silver Alloy |
Drop Down Voltage | 7.2 VAC at 20 °C, 7.7 VAC at 40 °C | Mounting | 11 Pin Socket |
Resistance | 650 ? | Temperature Rating | -40 to 55 °C |
Dimensions | 35.5 mm W x 35.5 mm D x 56 mm H | Standards | IMQ, UL Listed, TUV, CSA Certified, CE |
Application | For a Wide Range of Industrial Applications |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |