Abbotsford
carrcp8002115120vac

CARLO GAVAZZI RCP8002115/120VAC Electromechanical Relay Monostable

Price $14.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:RCP8002115/120VAC

Description

Industrial Relay with 2-form-C (DPDT) silver alloy contacts. This RCP-series monostable relay conform to CE low voltage directive. Dust cover construction, non latching coil, 8-pin socket mount, quick-connect terminals and octal/undecal-type plug termination. Standard with LED, push with arm and flag.

Specifications

Brand Name Carlo Gavazzi Item Name Electromechanical Relay
Power Rating 1.5 W Operating Cycles 10000000 Mechanical, 100000 Electrical
Contact Configuration DPDT - 2 CO Type Monostable
Series/Model RCP Contact Rating 10 A
Coil Rating 115/120 VAC Operate Time 30 Millisecond
Release Time 20 Millisecond Pickup Voltage 88 VAC at 20 °C, 95 VAC at 40 °C
Connection Octal Plug Contact Material Silver Alloy
Drop Down Voltage 36 VAC at 20 °C, 38.8 VAC at 40 °C Mounting 8 Pin Socket
Resistance 11000 ? Temperature Rating -40 to 55 °C
Dimensions 35.5 mm W x 35.5 mm D x 56 mm H Standards IMQ, UL Listed, TUV, CSA Certified, CE
Application For a Wide Range of Industrial Applications

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok