CARLO GAVAZZI RPYA00124L Electromechanical Relay with LED Monostable
Description
Midi Industrial Relays, RPY 1 , 16A, 24 VDC
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay with LED |
Power Rating | 900 mW | Operating Cycles | 10000000 Mechanical, 100000 Electrical |
Contact Configuration | DPDT - 1 CO | Type | Monostable |
Series/Model | RPY | Contact Rating | 16 A |
Coil Rating | 24 VDC | Operate Time | 20 Millisecond |
Release Time | 20 Millisecond | Pickup Voltage | 18 VDC |
Connection | Plug in Terminal, Blade | Contact Material | Silver Tin Oxide |
Drop Down Voltage | 2.4 VDC | Resistance | 650 ? |
Temperature Rating | -25 to 55 °C | Dimensions | 28 mm W x 21.5 mm D x 36 mm H |
Standards | UL Listed, TUV, CSA Certified, CE, RoHS Compliant | Application | For a Wide Range of Industrial Applications |
Packages
20 - UNIT - (20) |