![carrpya00424l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/454194289.jpg?preset=medium)
CARLO GAVAZZI 10A 24VDC 4DPDT Type RPY Industrial Relay Monostable
Description
Industrial Type RPY 4 Relay with 10 A switching capacity, 4 DPDT, 24 VDC, monostable high switching power. Wide range of applications. 4 pole configuration, 5 mm flanged pins, DC coils from 6 to 220 V, AC coils from 6 to 380 V, compliant with CE low voltage directive and TÜV, UL, CSA approved.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay |
Voltage Rating | 250 - 28 VAC/VDC | Amperage Rating | 10 A |
Contact Configuration | 4PDT | Type | Industrial |
Series/Model | RPY | Number of Poles | 14 |
Contact Rating | Plug-In | Coil Rating | 24 VDC |
Contact Material | Beryllium Copper | Mounting | Pluggable Module |
Packages
10 - UNIT - (10) |