![carrpya004a120l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459034161.jpg?preset=medium)
CARLO GAVAZZI 10A 120VAC 4DPDT Type RPY Industrial Relay Monostable
Description
The RPY relay can be used for a wide range of industrial applications. Its wide terminals allow reliability at big currents. Features high switching power, small size, wide range of applications, 10 A switching capacity, 2 pole configuration, Flanged (blade) pins 5 mm (0.2 inch). DC coils from 6 to 240 V. AC coils from 6 to 380 V. High sensitivity. Compliant with CE low voltage directive. TÜV, UL, CSA approved.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay with LED |
Frequency Rating | 50/60 Hz | Power Rating | 2.5 VA |
Operating Cycles | 10000000 Mechanical, 100000 Electrical | Contact Configuration | DPDT, 4 CO |
Type | Monostable | Series/Model | RPY |
Number of Poles | 4 | Contact Rating | 10 A at 250 VAC |
Coil Rating | 120 VAC | Operate Time | 20 Millisecond |
Release Time | 20 Millisecond | Pickup Voltage | 96 VAC |
Connection | Plug-In Terminal, Blade | Contact Material | Silver Tin Oxide |
Drop Down Voltage | 36 VAC | Resistance | 2000 ? |
Temperature Rating | -25 to 55 °C | Dimensions | 36 mm W x 41.5 mm D x 28 mm H |
Standards | CE Certified, CSA Certified, RoHS Compliant, TUV Approved, UL Listed | Application | For a Wide Range of Industrial Applications |
Packages
20 - UNIT - (20) |