EATON 9575H3A000 30Amp 120V Eaton Cutler-Hammer Power Relay
Description
The 9575H3A000 is a Type AA DPDT relay with contacts rated (each pole) 40 A up to 300 Vac 50/60 Hz. The 9575H3A000 is panel mountable and ideal for applications when controlling smaller loads such as single-phase motors.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Coil Rating | 110/120 V | Contact Configuration | DPDT |
Number of Poles | 2 | Amperage Rating | 40 A |
Frequency Rating | 50/60 Hz | Dimensions | 3.12 x 2-1/2 x 2-1/4 in |
Mounting Type | Panel | Standards | UL Listed File E1491, CSA Certified in File Number 41729, EN 60947-5-1 |
Application | Ideal for Applications when Controlling Smaller Loads such as Single Phase Motors | UPC | 782114785737 |
Packages
1 - UNIT - 1 |