Abbotsford
cthd1pf1aa

C-H D1PF1AA RELAYS

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D1PF1AA
Documents Documents

Description

The D1 Series of relay provides a compact single pole relay capable of handling 20A. Multiple feature and voltage options allow for the perfect fit for any application. The contact operation can be easily checked by Push-to-Test button. Flag indicator shows relay status in manual or powered condition. LED status lamp shows coil ON or OFF status- ideal for use in low light applications. Push-to-Test button allows for manual operation of relay without the need for coil power. Lock-down door holds pushbutton and contacts in the operate position when activated. Finger-grip cover allows operator to remove relays from sockets easily. ID tag/write label to identify relays in multiple relay circuits. Bipolar LED allows for reverse polarity applications.

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type General-purpose relay Voltage Rating 300 V
Coil Rating 120 V Contact Rating 20 A
Contact Configuration SPDT Number of Poles 1
Terminal Connection Plug-In Series/Model D1
Frequency Rating 50/60 Hz Contact Material Silver Alloy
Resistance 4430 O Dimensions 1.6 x 0.53 x 1.1 in
Degree of Protection IP40 Standards UL Listed, CSA, CE Certified, cRUus, RoHS Compliant
Application Commercial, Institutional Buildings, Structures UPC 786685269719

Packages

1 - UNIT - 1