Abbotsford
cthd1pf1at1

C-H D1PF1AT1 RELAYS

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D1PF1AT1

Description

D1 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type Full Featured, Ice Cube Compact Voltage Rating 300 V
Coil Rating 24 VDC Contact Rating 20 A
Contact Configuration SPDT Number of Poles 1
Terminal Connection Plug-In Series/Model D1
Contact Material Silver Alloy Resistance 750 O
Dimensions 1.6000 IN X 0.5300 IN X 1.1000 IN Degree of Protection IP40
Standards CE, CSA Certified, UL Listed, cRUus, RoHS Compliant Application Automation and Logic Control Equipment
UPC 786685270012

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok