EATON D1PR11B 20Amp 240V 5 Blade 1 Pole Eaton Compact Ice Cube Relay
Description
Relay plug-in general purpose features capable of breaking relatively large load currents, Flag indicator shows relay status in manual or powered condition, Push-to-test button allows for manual operation of relay without the need for coil power, ID tag/write label to identify relays in multiple-relay circuits, Bi-polar LED allows for reverse polarity applications.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Coil Rating | 240 VAC | Contact Rating | 20A |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Plug-in | Series/Model | D1 |
Amperage Rating | 20 A | Frequency Rating | 50/60 Hz |
Resistance | 15720 O | Indicator Type | LED |
Dimensions | 27.9 mm W x 40.6 mm H x 14 mm D | Mounting Type | Socket |
Degree of Protection | IP40 | Standards | CSA Certified, cRUus, UL Listed, RoHS Compliant, CE Certified |
Application | Automation and Logic Control Equipment | UPC | 786685269894 |
Packages
1 - UNIT - 1 |