
EATON D1PR1A 1 Pole 20Amp 120VAC Cutler-Hammer Plug-In Relay
Description
Relay plug-in general purpose features capable of breaking relatively large load currents, Flag indicator shows relay status in manual or powered condition, Push-to-test button allows for manual operation of relay without the need for coil power, ID tag/write label to identify relays in multiple-relay circuits, Bi-polar LED allows for reverse polarity applications.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured | Coil Rating | 110 VDC |
Contact Rating | 20A | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | Plug-In |
Series/Model | D1 | Amperage Rating | 20 A |
Frequency Rating | 50/60 Hz | Resistance | 4430 O |
Dimensions | 27.9 mm W x 40.6 mm H x 14 mm D | Mounting Type | Socket |
Degree of Protection | IP40 | Standards | CSA, cRUus, CE Certified, UL Listed, RoHS Compliant |
Application | Automation and Logic Control Equipment | UPC | 786685269757 |
Packages
1 - UNIT - 1 |