![cthd1pr1r1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303273425.jpg?preset=medium)
C-H D1PR1R1 RELAYS
Description
Relay plug-in general purpose features capable of breaking relatively large load currents, Flag indicator shows relay status in manual or powered condition, Push-to-test button allows for manual operation of relay without the need for coil power, ID tag/write label to identify relays in multiple-relay circuits, Bi-polar LED allows for reverse polarity applications.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose Relay | Voltage Rating | 300 VAC |
Coil Rating | 12 VDC | Contact Rating | 20 A |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Plug-In | Series/Model | D1 |
Resistance | 188 O | Dimensions | 27.9 mm W x 40.6 mm H x 14 mm D |
Mounting Type | Socket | Degree of Protection | IP40 |
Standards | cRUus, CE, CSA Certified, UL Listed, RoHS Compliant | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685269771 |
Packages
1 - UNIT - 1 |