![cthd1pr1t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209580.jpg?preset=medium)
EATON D1PR1T 1 Pole 24Amp 24VAC Cutler-Hammer Compact Ice Cube
Description
Relay plug-in general purpose features capable of breaking relatively large load currents, Flag indicator shows relay status in manual or powered condition, Push-to-test button allows for manual operation of relay without the need for coil power, ID tag/write label to identify relays in multiple-relay circuits, Bi-polar LED allows for reverse polarity applications.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose relay | Coil Rating | 24 VAC |
Contact Rating | 20 A | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | Plug-In |
Series/Model | D1 | Frequency Rating | 50/60 Hz |
Resistance | 180 O | Dimensions | 1.6000 IN X 0.5300 IN X 1.1000 IN |
Mounting Type | Socket | Degree of Protection | IP40 |
Standards | CE, CSA Certified, UL Listed, cRUus, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 786685269795 |
Packages
1 - UNIT - 1 |