C-H D1PR1T1 RELAYS
Description
D1 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube Compact | Coil Rating | 24 VDC |
Contact Rating | 20 A | Contact Configuration | SPDT |
Number of Poles | 1 | Series/Model | D1 |
Resistance | 750 O | Degree of Protection | IP40 |
Standards | CSA, cRUus, CE Certified, UL Listed, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 786685269801 |
Packages
1 - UNIT - 1 |