Abbotsford
cthd1rf1t1

EATON D1RF1T1 15Amp 24VDC SPDT D1RF Series General Purpose Plug-In Full Featured Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D1RF1T1

Description

The D1 Series of relay provides a compact singlepole relay capable of handling 15 A. Multiple feature and voltage options allow for the perfect fit for any application.FEATURES:- The contact operation can be easily checked by Push-to-Test button- Flag indicator shows relay status in manual or powered condition- LED status lamp shows coil ON or OFF status— ideal for use in low light applications- Push-to-Test button allows for manual operation of relay without the need for coil power- Lock-down door holds pushbutton and contacts in the operate position when activated- Finger-grip cover allows operator to remove relays from sockets easily- ID tag/write label to identify relays in multiple relay circuits- Bipolar LED allows for reverse polarity applications

Specifications

Brand Name Cutler Hammer Type General-purpose Relay
Dimensions 2.0000 IN X 1.0000 IN X 1.0000 IN Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
UPC 786685930725

Packages

1 - UNIT - 1