![cthd1rr1b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209445.jpg?preset=medium)
EATON D1RR1B General Purpose Relay 300 V, DIN Rail/Panel Mount
Description
Eaton General-purpose relay, ICE CUBE RELAY, SPDT, 15A, 240VAC COIL, ICE CUBE RELAY, SPDT, 15A, 240VAC COIL,
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Plain Cover | Voltage Rating | 300 V |
Coil Rating | 240 VAC | Contact Rating | 15 A |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Plug-in | Series/Model | D1RR |
Amperage Rating | 20 A at 120/277 VAC/28 VDC | Frequency Rating | 50/60 Hz |
HP Rating | 1/2 hp at 120 VAC, 1 hp at 277 VAC | Power Rating | 0.7 W |
Contact Material | Silver Alloy | Dielectric Strength | 2500 VAC Between Coil and Contact, 1500 VAC Between Poles |
Resistance | 15270 O | Operating Cycles | 10000000 Mechanical, 100000 Electrical |
Operate Time | 20 Millisecond | Indicator Type | Mechanical Flag |
Dimensions | 1.4 in L x 0.53 in W x 1.1 in H | Material | Polycarbonate |
Mounting Type | DIN Rail/Panel | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage |
Standards | UL, CSA, CE, cRUus, RoHS Compliant | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 786685930633 |
Packages
1 - UNIT - 1 |