EATON D1RR1R1 RELAY SPDT 15A 12VDCCOIL
Description
D1RF-series general purpose plug-in relay with plain-cover style. It provides a compact single-pole relay capable of handling 15 A. Multiple feature and voltage options allow for the perfect fit for any application. It features a compact relay capable of breaking relatively large load currents. Panel and DIN rail mounting.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Plain Cover Style | Voltage Rating | 300 V |
Coil Rating | 12 VDC | Contact Rating | 15 A |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Plug-in | Series/Model | D1RR |
Power Rating | 0.9 VA, 0.7 W | Contact Material | Silver Alloy |
Dielectric Strength | 2500 V | Resistance | 188 O |
Operating Cycles | 100000 Electrical, 10000000 Mechanical | Operate Time | 20 Millisecond |
Indicator Type | LED | Dimensions | 2 in L x 1 in W x 1 in H |
Degree of Protection | IP40 | Temperature Rating | -40 to 131 °F |
Environmental Conditions | -40 to 185 °F Storage Temperature | Standards | CE and CSA Certified, RoHS Compliant, UL Listed |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685930626 |
Packages
1 - UNIT - 1 |