![cthd1rr1t1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209445.jpg?preset=medium)
EATON D1RR1T1 15Amp 24VDC SPDT D1RR Series General Purpose Plug-In Plain Cover Standard Relay
Description
The D1RR Series of relay provides a compact single pole relay capable of handling 15 A. Multiple feature and voltage options allow for the perfect fit for any application.FEATURES:- Compact relay capable of breaking relatively large load currents- Panel and DIN rail mounting
Specifications
Brand Name | Cutler Hammer | Type | General-purpose Relay |
Dimensions | 2.0000 IN X 1.5000 IN X 0.5000 IN | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 786685930657 |
Packages
1 - UNIT - 1 |