EATON D2PF2AA 8 Blade 120VAC 10Amp 2 Pole Cutler-Hammer Double Pull Double Throw Relay
Description
D2 series general purpose plug-In relay. Ultra-high sensitivity relay with quick response. Designed small, two-pole type break 5A load and four-pole type, 3A load. High reliability, long life. Panel, DIN rail and flange mounting. Small size.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured | Voltage Rating | 300 VAC |
Coil Rating | 110/120 VDC | Contact Rating | 10 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-In | Series/Model | D2 |
Frequency Rating | 50/60 Hz | Contact Material | Silver Alloy |
Resistance | 4431 O | Dimensions | 27.9 mm W x 39.1 mm H x 21 mm D |
Mounting Type | Socket | Degree of Protection | IP40 |
Standards | CE, CSA Certified, UL Listed, cRUus, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 782116484430 |
Packages
1 - UNIT - 1 |