Abbotsford
cthd2pf4ar1

EATON D2PF4AR1 14 Blade 4PDT 12VDC Cutler-Hammer General Purpose Plug-In Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D2PF4AR1

Description

The D2 Series is a compact line of relays with quick response time and long life. Available in DPDT, 4PDT and DPDT latching configurations. Flag indicator shows relay status in manual or powered condition. Bipolar LED status lamp allows for reverse polarity applications. Shows coil ON or OFF status. Ideal in low light conditions. Colour-coded pushbutton identifies AC coils with red or DC coils with blue pushbuttons. Allows for manual operation of relay without the need for coil power. Ideal for field service personnel to test control circuits. Lock-down door, when activated, holds pushbutton and contacts in the operate position. Excellent for analyzing circuit problems. Finger-grip cover allows operator to remove relays from sockets more easily than conventional relays. White plastic ID tag/write label used for identification of relays in multi-relay circuits.

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type Full Featured Style Voltage Rating 300 V
Coil Rating 12 VDC Contact Rating 10 A
Contact Configuration 4PDT Number of Poles 4
Terminal Connection Plug-in Series/Model D2PF
Power Rating 1.2 VA, 0.9 W Contact Material Silver Alloy
Dielectric Strength 1500 VAC Resistance 160 O
Operating Cycles 200000 Electrical, 10000000 Mechanical Operate Time 20 Millisecond
Indicator Type Bipolar LED Dimensions 39.1 mm L x 21 mm W x 27.9 mm H
Degree of Protection IP40 Temperature Rating -40 to 131 °F
Environmental Conditions -40 to 185 °F Storage Temperature Standards CE and CSA Certified, RoHS Compliant, UL Listed

Packages

1 - UNIT - 1