![cthd2pf4at1a2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303201710.jpg?preset=medium)
EATON D2PF4AT1-A2 14 Blade 4PDT 24VDC 4 Pole Cutler-Hammer General Purpose Relay
Description
D2 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube Compact, Full Featured | Coil Rating | 24 VDC |
Contact Configuration | 4PDT | Number of Poles | 4 |
Series/Model | D2 | Mounting Type | Flange |
Standards | UL Listed, CSA, cRUus, CE Certified, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 782116484614 |
Packages
1 - UNIT - 1 |