![cthd2pr2aa2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12552450.jpg?preset=medium)
EATON D2PR2A-A2 10Amp 120VAC Eaton General Purpose Plug-In Relay, DPDT, 8 Blade
Description
D2 series general purpose plug-In relay. Ultra-high sensitivity relay with quick response. Designed small, two-pole type break 5A load and four-pole type, 3A load. High reliability, long life. Panel, DIN rail and flange mounting. Small size.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Coil Rating | 120 VAC | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Plug-In |
Series/Model | D2 | Frequency Rating | 50/60 Hz |
Dimensions | 27.9 mm W x 39.1 mm H x 21 mm D | Mounting Type | Socket |
Degree of Protection | IP40 |
Packages
1 - UNIT - 1 |