![cthd2pr2ta2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303155945.jpg?preset=medium)
EATON D2PR2T-A2 10Amp 24VAC Eaton General Purpose Plug-In Relay, DPDT, 8 Blade
Description
The D2 Series is a compact line of relays with quick response time and long life. Available in DPDT, 4PDT and DPDT latching configurations. Ultra-high sensitivity relay with quick response. High reliability, long life. Panel, DIN rail and flange mounting. Small size.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose Relay | Coil Rating | 24 VAC |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-In | Resistance | 180 O |
Mounting Type | DIN Rail, Panel | Standards | CSA, CE Certified, RoHS Compliant |
Application | Automation and Logic Control Equipment | UPC | 782113686349 |
Packages
1 - UNIT - 1 |