![cthd2pr4aa3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12551431.jpg?preset=medium)
EATON D2PR4A-A3 10Amp 120VAC Eaton General Purpose Plug-In Relay, 4PDT, 14 Blade
Description
D2 Series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Plain Cover Style, Ice Cube | Voltage Rating | 300 V |
Coil Rating | 120 VAC | Contact Rating | 10 A |
Contact Configuration | 4PDT | Number of Poles | 4 |
Terminal Connection | Plug-in | Series/Model | D2PR |
HP Rating | 1/3 hp at 120 VAC, 1 hp at 277 VAC | Power Rating | 1.2 VA, 0.9 W |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC |
Resistance | 4430 O | Operating Cycles | 200000 Electrical, 10000000 Mechanical |
Operate Time | 20 Millisecond | Dimensions | 39.1 mm L x 21 mm W x 27.9 mm H |
Mounting Type | Panel, DIN Rail and Flange | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage Temperature |
Standards | CE and CSA Certified, RoHS Compliant, UL Listed |
Packages
1 - UNIT - 1 |