EATON D2PR4R1-A2 10Amp 12VDC Eaton General Purpose Plug-In Relay, 4PDT, 14 Blade
Description
The D2 Series is a compact line of relays with quick response time and long life. Available in DPDT, 4PDT and DPDT latching configurations. Ultra-high sensitivity relay with quick response. High reliability, long life. Panel, DIN rail and flange mounting. Small size.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Plain Cover Style | Voltage Rating | 300 V |
Coil Rating | 12 VDC | Contact Rating | 10 A |
Contact Configuration | 4PDT | Number of Poles | 4 |
Terminal Connection | Plug-in | Series/Model | D2PR |
HP Rating | 1/3 hp at 120 VAC, 1 hp at 277 VAC | Power Rating | 1.2 VA, 0.9 W |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC |
Resistance | 160 O | Operating Cycles | 200000 Electrical, 10000000 Mechanical |
Operate Time | 20 Millisecond | Dimensions | 39.1 mm L x 21 mm W x 27.9 mm H |
Mounting Type | Panel, DIN Rail and Flange | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage Temperature |
Standards | CE and CSA Certified, RoHS Compliant, UL Listed | UPC | 782113686486 |
Packages
1 - UNIT - 1 |