![cthd2pr4t1a3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12552449.jpg?preset=medium)
EATON D2PR4T1-A3 10Amp 24VDC Eaton General Purpose Plug-In Relay, 4PDT, 14 Blade
Description
D2 series general purpose plug-In relay. Ultra-high sensitivity relay with quick response. Designed small, two-pole type break 5A load and four-pole type, 3A load. High reliability, long life. Panel, DIN rail and flange mounting. Small size.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Voltage Rating | 24 VDC | Contact Configuration | 4PDT |
Terminal Connection | Plug-in | Mounting | Socket |
Degree of Protection | IP40 | Dimensions | 39.1 mm H x 27.9 mm W x 21 mm D |
Includes | Plain Cover |
Packages
1 - UNIT - 1 |