Abbotsford
cthd2rf2b

EATON D2RF2B General Purpose Relay 300 V, DIN Rail/Panel Mount

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D2RF2B
Documents Documents

Description

D2RF-series general purpose plug-in relay with full-featured style. D2 series is a compact line of relay with quick response time and long life. Flag indicator shows relay status in manual or powered condition. Bipolar LED status lamp allows for reverse polarity applications. Shows coil ON or OFF status. Ideal in low light conditions. Colour-coded pushbutton identifies AC coils with red or DC coils with blue pushbuttons. Allows for manual operation of relay without the need for coil power. Ideal for field service personnel to test control circuits. Lock-down door, when activated, holds pushbutton and contacts in the operate position. Excellent for analyzing circuit problems. Finger-grip cover allows operator to remove relays from sockets more easily than conventional relays. White plastic ID tag/write label used for identification of relays in multi-relay circuits.

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type Ice Cube, Full Featured Voltage Rating 300 V
Coil Rating 240 VAC Contact Configuration DPDT
Terminal Connection Plug-In Series/Model D2RF
Amperage Rating 12 A Frequency Rating 50/60 Hz
HP Rating 1/3 hp at 120 VAC, 1 hp at 277 VAC Power Rating 0.9 W
Contact Material Silver Alloy Dielectric Strength 1500 VAC Between Coil and Contact, 1500 VAC Between Poles
Resistance 15720 O Operating Cycles 10000000 Mechanical, 200000 Electrical
Operate Time 20 Millisecond Indicator Type Mechanical Flag
Dimensions 2 in L x 1-1/4 in W x 1 in H Material Polycarbonate
Mounting Type DIN Rail/Panel Degree of Protection IP40
Temperature Rating -40 to 131 °F Environmental Conditions -40 to 185 °F Storage
Standards UL Listed, CSA, CE, cRUus Certified, RoHS Compliant Application For Field Service Personnel to Test Control Circuits
UPC 786685929903

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok