Abbotsford
cthd2rf2t

ETN D2RF2T ICE CUBE RELAY, DPDT, 12

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D2RF2T
Documents Documents

Description

D2RF-series general purpose plug-in relay with full-featured style. D2 series is a compact line of relay with quick response time and long life. Flag indicator shows relay status in manual or powered condition. Bipolar LED status lamp allows for reverse polarity applications. Shows coil ON or OFF status. Ideal in low light conditions. Colour-coded pushbutton identifies AC coils with red or DC coils with blue pushbuttons. Allows for manual operation of relay without the need for coil power. Ideal for field service personnel to test control circuits. Lock-down door, when activated, holds pushbutton and contacts in the operate position. Excellent for analyzing circuit problems. Finger-grip cover allows operator to remove relays from sockets more easily than conventional relays. White plastic ID tag/write label used for identification of relays in multi-relay circuits.

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type Full Featured Coil Rating 24 VAC
Contact Configuration DPDT Number of Poles 2
Amperage Rating 12 A Dimensions 2 x 1-1/2 x 1 in
Application Commercial, Institutional Buildings, Structures UPC 786685929897

Packages

1 - UNIT - 1