![cthd2rf4a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209445.jpg?preset=medium)
EATON D2RF4A 10Amp 110VAC 4-Pole D2RF4 Series 4DPDT Plug-In Relay
Description
Eaton ICE Cube relay, 4PDT, 6A, 120VAC coil
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Full Featured | Voltage Rating | 300 V |
Coil Rating | 120 VAC | Contact Rating | 6 A |
Contact Configuration | 4PDT | Number of Poles | 4 |
Terminal Connection | Plug-in | Series/Model | D2RF |
Amperage Rating | 10 A at 277 VAC, 8 A at 120 VAC/28 VDC | Frequency Rating | 50/60 Hz |
HP Rating | 1/3 hp at 120 VAC, 1 hp at 277 VAC | Power Rating | 0.9 W |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC Between Coil and Contact, 1500 VAC Between Poles |
Resistance | 4430 O | Operating Cycles | 10000000 Mechanical, 200000 Electrical |
Operate Time | 20 Millisecond | Indicator Type | Mechanical Flag |
Dimensions | 1.54 in L x 0.83 in W x 1.1 in H | Material | Polycarbonate |
Mounting Type | DIN Rail/Panel | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage |
Standards | UL, CSA, CE, cRUus, RoHS Compliant | Application | For Field Service Personnel to Test Control Circuits |
UPC | 786685930053 |
Packages
1 - UNIT - 1 |