![cthd2rf4t1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323557449.jpg?preset=medium)
EATON D2RF4T1 RELAY ICE CUBE 4PDT 6A24VDC COIL
Description
ICE CUBE RELAY, 4PDT, 6A, 24VDC COIL
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube | Coil Rating | 24 VDC |
Contact Configuration | 4PDT | Number of Poles | 4 |
Amperage Rating | 6 A | Dimensions | 2 x 2 x 1 in |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685930015 |
Packages
1 - UNIT - 1 |