EATON D2RR2A 12Amp 120VAC DPDT D2RR Series General Purpose Plug-In Plain Cover Relay
Description
The D2RR Series is a compact line of relays with quick response time and long life. PRODUCT FEATURES:- Ultra-high sensitivity relay with quick response- High reliability, long life- Panel, DIN rail and flange mounting- Small size
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Ice Cube, Plain Cover | Voltage Rating | 300 V |
Coil Rating | 120 VAC | Contact Configuration | DPDT |
Terminal Connection | Plug-In | Series/Model | D2RR |
Amperage Rating | 12 A | Frequency Rating | 50/60 Hz |
HP Rating | 1/3 hp at 120 VAC, 1 hp at 277 VAC | Power Rating | 0.9 W |
Contact Material | Silver Alloy | Dielectric Strength | 1500 VAC Between Coil and Contact, 1500 VAC Between Poles |
Resistance | 4430 O | Operating Cycles | 10000000 Mechanical, 200000 Electrical |
Operate Time | 20 Millisecond | Indicator Type | Mechanical Flag |
Dimensions | 2 in L x 1 in W x 1 in H | Material | Polycarbonate |
Mounting Type | DIN Rail/Panel | Degree of Protection | IP40 |
Temperature Rating | -40 to 131 °F | Environmental Conditions | -40 to 185 °F Storage |
Standards | UL Listed, CSA, CE, cRUus Certified, RoHS Compliant | Application | For Commercial, Institutional Buildings and Structures |
UPC | 786685929866 |
Packages
1 - UNIT - 1 |