EATON D2RR2T1 RELAY DPDT 12A 24VDC PLUG-IN
Description
The D2 Series is a compact line of relays with quick response time and long life. Available in DPDT and 4PDT configurations. Ultra-high sensitivity relay with quick response. High reliability, long life. Panel, DIN rail and flange mounting. Small size.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | General-purpose Relay | Coil Rating | 24 VDC |
Contact Configuration | DPDT | Number of Poles | 2 |
Resistance | 650 O | Dimensions | 2 x 2 x 1 in |
Mounting Type | Panel, DIN Rail and Flange | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685929828 |
Packages
1 - UNIT - 1 |