![cthd3pf2aa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303139473.jpg?preset=medium)
EATON D3PF2AA 120VAC Coil 8 Pin 2 Pole DPDT Cutler-Hammer General Purpose Control Relay
Description
D3 series general purpose plug-In relay. Compact relay capable of breaking relatively large load currents. The contact operation can be easily checked by push-to-test button. Panel and DIN rail mounting. 8- or 11-pin octal plug-in.
Specifications
Brand Name | Eaton | Item Name | General Purpose Relay |
Type | Full Featured | Voltage Rating | 300 VAC |
Coil Rating | 120 VAC | Contact Rating | 16 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Plug-In | Series/Model | D3 |
Amperage Rating | 16 A | Frequency Rating | 50/60 Hz |
Resistance | 1700 O | Dimensions | 35.3 mm W x 55.2 mm H x 34.8 mm D |
Mounting Type | Socket | Degree of Protection | IP40 |
Standards | cRUus, CE, CSA Certified, UL Listed, RoHS Compliant | Application | Automation and Logic Control Equipment |
UPC | 782113720104 |
Packages
1 - UNIT - 1 |